Motion
B 001
Slotted Shim - Pack, 13/16 in Slot Size, 20 Per Pack
Mi Item #04396066
MFR #B 001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 13/16 in Slot Size, 20 Per Pack
Mi Item #04396066
MFR #B 001

Mfr description
B001 3X3X.001 PRECUT 304SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Slot Size
    13/16 in
  • Thickness
    .001 in
  • Width
    3 in

Details

  • Material
    Stainless Steel
  • Package Quantity
    20
  • Type
    Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)