1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lawton Ind.
D 001
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #
04396092
MFR #
D 001
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Lawton Ind. D 001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lawton Ind.
D 001
Slotted Shim - Pack, 1-5/8 in Slot Size, 20 Per Pack
MI ITEM #
04396092
MFR #
D 001
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
D001 6X5X.001 PRECUT 304SS
Specifications
Length
6 in
Material
Stainless Steel
Package Quantity
20
Slot Size
1-5/8 in
Thickness
.001 in
Width
5 in
Type
Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought