Motion
H 010
Slotted Shim - Pack, 2-1/4 in Slot Size, 20 Per Pack
MI ITEM #04396122
MFR #H 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim - Pack, 2-1/4 in Slot Size, 20 Per Pack
MI ITEM #04396122
MFR #H 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H010 8X8X.010 PRECUT 304SS

Specifications

  • Length
    8 in
  • Material
    Stainless Steel
  • Package Quantity
    20
  • Slot Size
    2-1/4 in
  • Thickness
    .001 in
  • Width
    8 in
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text