1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lawton Ind.
H 100
Slotted Shim - Pack, 2-1/4 in Slot Size, 20 Per Pack
MI ITEM #
04396128
MFR #
H 100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Lawton Ind. H 100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lawton Ind.
H 100
Slotted Shim - Pack, 2-1/4 in Slot Size, 20 Per Pack
MI ITEM #
04396128
MFR #
H 100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
H100 8X8X.100 PRECUT 304SS
Specifications
Length
8 in
Material
Stainless Steel
Package Quantity
20
Slot Size
2-1/4 in
Thickness
0.1 in
Width
8 in
Type
Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data