1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
G.L. Huyett
VHO-315
Internal Retaining Ring - Steel Material, 0.109 in Thick
MI ITEM #
04396148
MFR #
VHO-315
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Ring Assortments
G.L. Huyett VHO-315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G.L. Huyett
VHO-315
Internal Retaining Ring - Steel Material, 0.109 in Thick
MI ITEM #
04396148
MFR #
VHO-315
Mfr description
VHO-315 BEVELED INTERNAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Bore Diameter
3-5/32 in
For Groove Depth
0.116 in
For Groove Diameter
3.388 in
For Groove Width
0.089 in
Free Outside Diameter
3.523 in
Thickness
0.109 in
Details
Finish Coating
Plain
Material
Steel
Type
Internal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items