Motion
78933
Portable Mancoolers Portable Circulating Fan - 42 in Diameter, Belt Drive, 2 Speeds, 115 V, 1 hp, 11850 cfm, 13036 cfm Air Flow Rate
MI ITEM #04398477
MFR #78933
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Mancoolers Portable Circulating Fan - 42 in Diameter, Belt Drive, 2 Speeds, 115 V, 1 hp, 11850 cfm, 13036 cfm Air Flow Rate
MI ITEM #04398477
MFR #78933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    42 in

Details

  • Horsepower
    1 hp
  • Maximum Air Flow
    13036 cfm
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Speed
    517 rpm, 582 rpm
  • Voltage
    115 V

Overview

Mfr description
78933 42"BELT DRIVE FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought