Motion
16LE0680
FLOOR LOCKS - ERGONOMIC
Mi Item #04398640
MFR #16LE0680
Price$102.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLOOR LOCKS - ERGONOMIC
Mi Item #04398640
MFR #16LE0680

Mfr description
16LE0680 FLOOR LOCKS - ERGONOMIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.46/each

Specifications

Dimensions

  • Approximate Weight
    3-3/4 lb
  • Bolt Size
    3/8 in
  • Caster Height
    7-1/4 in
  • Caster Wheel Diameter
    6"
  • Max Bolt Hole Spacing Size
    3-5/8" x 3"
  • Min Bolt Hole Spacing Size
    3" x 2-5/8"
  • Mounting Plate Size
    4 x 4-1/2 in
  • Retracted Clearance
    1-1/2 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Mounting Type
    TOP PLATE
  • Compatible Series
    16
  • Finish Coating
    Zinc Plated
  • Floor Lock Material
    Steel
  • Floor Lock Type
    Ergonomic
  • Frame Finish
    YELLOW
  • Manufacturer Catalog Number
    16LE0680
  • Product Type
    Floor Locks
  • Series
    16 SERIES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)