Specifications
Dimensions
- Maximum P Value1100
- Maximum PV Value30000
- Outside Diameter1-3/4 in
- Overall Length12 in
Details
- Manufacturer Catalog
- Manufacturer Upc Number717905201981
- MaterialPTFE
- Material SpecificationBJ4
- Max V Value400
- Operating Temperature Range-250 to 550 ºF
- UPC_NO717905201981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)