Motion
2-71-08301-31-1LP

CASTER CONCEPTS INC
2-71-08301-31-1LP

Plate Caster - Phenolic Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
Mi Item #04400484
MFR #2-71-08301-31-1LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
2-71-08301-31-1LP

Plate Caster - Phenolic Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
Mi Item #04400484
MFR #2-71-08301-31-1LP

Mfr description
2-71-08301-31-1LP 2-71-08301-31-1 C/W SL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bolt Size
    1/2 in
  • Face Width
    3 in
  • Leg Size
    3/8 x 3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Mount Height
    10.0000 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Swivel Lead Length  
    3-1/4 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Swivel Lock
  • Bolt Hole Shape
    Slotted
  • Brake Type
    Poly Lock (P)
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Swivel
  • Load Capacity
    10000 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Swivel Lock
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)