Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
2-81-08302-66-1

Plate Caster - Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 6000 lbs Load Capacity
MI ITEM #04400485
MFR #2-81-08302-66-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2-81-08302-66-1 2-81 SER SWL 8 X 3 POLY

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Wheel Hardness
    85A
  • Wheel Bearing Type
    Ball
  • Load Capacity
    6000 lbs
  • Mount Height
    10.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    1/2 in
  • Axle Diameter
    1 in
  • Swivel Lead Length
  • Leg Size
    3/8 x 4 in
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought