Overview
Mfr description
2-81-10409-66-1 2-81 SER SWL 10 X 4 POLY
Specifications
- Caster TypeSwivel
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeDual Wheel
- Wheel Diameter10 in
- Face Width4 in
- Wheel Hardness85A
- Wheel Bearing TypePrecision Tapered
- Load Capacity6000 lbs
- Mount Height13.0000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/2 x 6 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Bolt Hole ShapeRound
- Bolt Size1/2 in
- Axle Diameter1 in
- Swivel Lead Length
- Leg Size3/8 x 4 in
- Rig Finish/CoatingZinc Plated
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data