Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
2-91-12509-65-1HDL

Plate Caster - Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 5 in Face Width, 11000 lbs Load Capacity
MI ITEM #04400494
MFR #2-91-12509-65-1HDL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2-91-12509-65-1HDL 2-91-12509-65-1 C/W H

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Heavy Duty Swivel Lock
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Wheel Diameter
    12 in
  • Face Width
    5 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Precision Tapered
  • Load Capacity
    11000 lbs
  • Mount Height
    15.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    7 x 7 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    5/8 in
  • Axle Diameter
    1-1/4 in
  • Swivel Lead Length
  • Leg Size
    1/2 x 4 in
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Heavy Duty Swivel Lock
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought