Overview
Mfr description
2-91-12509-67-1HDL 2-91-12509-67-1 C/W H
Specifications
- Caster TypeSwivel
- Additional DetailsHeavy Duty Swivel Lock
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeDual Wheel
- Wheel Diameter12 in
- Face Width5 in
- Wheel Hardness70D
- Wheel Bearing TypePrecision Tapered
- Load Capacity13000 lbs
- Mount Height15.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing7 x 7 in
- Max Bolt Hole Spacing7 x 7 in
- Bolt Hole ShapeRound
- Bolt Size5/8 in
- Axle Diameter1-1/4 in
- Swivel Lead Length
- Leg Size1/2 x 4 in
- Rig Finish/CoatingZinc Plated
- Swivel FeaturesHeavy Duty Swivel Lock
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data