Overview
Mfr description
30-06201-30-1C 30-06201-30-1 C/W CAM BRA
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range600 to 999 lb
- Caster Series30 Series
- Caster Rig TypeMedium Duty
- Wheel Diameter6 in
- Face Width2 in
- Wheel Bearing TypeStraight Roller
- Load Capacity900 lbs
- Mount Height7.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing2-5/8 x 3 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Bolt Hole ShapeSlotted
- Bolt Size3/8 in
- King Pin Diameter5/8 in
- Axle Diameter1/2 in
- Swivel Lead Length
- Leg Size1/4 in
- Rig Finish/CoatingZinc Plated
- Brake TypeCam
- Wheel Material TypePhenolic
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data