Specifications
Dimensions
- Axle Diameter1/2 in
- Bolt Size3/8 in
- Face Width2 in
- King Pin Diameter5/8 in
- Leg Size1/4 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height7.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Swivel Lead Length2 in
- Wheel Diameter6 in
Details
- Bolt Hole ShapeSlotted
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeMedium Duty
- Caster Series30 Series
- Caster TypeRigid
- Load Capacity900 lbs
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Wheel Bearing TypeStraight Roller
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core