Motion
50-06202-61-2

CASTER CONCEPTS INC
50-06202-61-2

Plate Caster - 50 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1200 lbs Load Capacity
MI ITEM #04400512
MFR #50-06202-61-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
50-06202-61-2

Plate Caster - 50 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1200 lbs Load Capacity
MI ITEM #04400512
MFR #50-06202-61-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bolt Size
    3/8 in
  • Face Width
    2 in
  • King Pin Diameter
    3/4 in
  • Leg Size
    1/4 x 2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    7.5000 in
  • Mounting Plate Size  
    4 x 5 in
  • Swivel Lead Length  
    2-1/4 in
  • Weight
    13.00 lbs
  • Wheel Diameter
    6 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Medium Heavy Duty
  • Caster Series
    50 Series
  • Caster Type
    Rigid
  • Load Capacity
    1200 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    85A
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
50-06202-61-2 50 SER RGD 6 X 2 POLY BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought