Motion
60-06201-60-1LP

CASTER CONCEPTS INC
60-06201-60-1LP

Plate Caster - 60 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1500 lbs Load Capacity
MI ITEM #04400530
MFR #60-06201-60-1LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
60-06201-60-1LP

Plate Caster - 60 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 2 in Face Width, 1500 lbs Load Capacity
MI ITEM #04400530
MFR #60-06201-60-1LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Bolt Size
    1/2 in
  • Face Width
    2 in
  • King Pin Diameter
    3/4 in
  • Leg Size
    1/4 x 2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    7.5000 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Swivel Lead Length  
    3-1/4 in
  • Wheel Diameter
    6 in

Details

  • Additional Details
    Swivel Lock
  • Bolt Hole Shape
    Slotted
  • Brake Type
    Poly Lock (P)
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    60 Series
  • Caster Type
    Swivel
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Swivel Lock
  • Wheel Bearing Type
    Straight Roller
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
60-06201-60-1LP 60-06201-60-1 C/W SL PLB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought