Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
60-12401-76-1L

Kingpinless Pneumatic Swivel Caster - 675 lb Capacity, 12 in Dia., 4.10/6 Tire Size
MI ITEM #04400535
MFR #60-12401-76-1L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60-12401-76-1L 60-12401-76-1 C/W SWIVEL

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Swivel Lock
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    12 in
  • Tire Size
    4.10/6
  • Ply Rating
    4
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    675 lbs
  • Face Width
    4 in
  • Bearing ID
    1/2 in
  • Caster Rig Type
    Heavy Duty
  • Mount Height
    15.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • King Pin Diameter
    3/4 in
  • Swivel Lead Length
  • Leg Size
    1/4 x 2 in
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Swivel Lock
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought