Motion
61-06251-20-1

CASTER CONCEPTS INC
61-06251-20-1

Plate Caster - 61 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 3500 lbs Load Capacity
MI ITEM #04400538
MFR #61-06251-20-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
61-06251-20-1

Plate Caster - 61 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 3500 lbs Load Capacity
MI ITEM #04400538
MFR #61-06251-20-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61-06251-20-1 61 SER SWL 6 X 2-1/2 FS RB

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    61 Series
  • Caster Rig Type
    Kingpinless
  • Wheel Diameter
    6 in
  • Face Width
    2-1/2 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    3500 lbs
  • Mount Height
    7.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • King Pin Diameter
    3/4 in
  • Axle Diameter
    3/4 in
  • Leg Size
    3/8 x 2-1/2 in
  • Rig Finish/Coating
    Zinc Plated
  • Weight
    23.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text