Specifications
Dimensions
- Axle Diameter3/4 in
- Bolt Size1/2 in
- Face Width3 in
- King Pin Diameter3/4 in
- Leg Size3/8 x 2-1/2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mount Height10.0000 in
- Mounting Plate Size4-1/4 x 6-1/2 in
- Weight25.00 lbs
- Wheel Diameter8 in
Details
- Bolt Hole ShapeSlotted
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Rig TypeKingpinless
- Caster Series61 Series
- Caster TypeSwivel
- Load Capacity2000 lbs
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Wheel Bearing TypeBall
- Wheel Hardness85A
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
61-08302-61-1 61 SER SWL 8 X 3 POLY BB