Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
61-10302-61-1

Plate Caster - 61 Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2400 lbs Load Capacity
MI ITEM #04400547
MFR #61-10302-61-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
61-10302-61-1 61 SER SWL 10 X 3 POLY BB

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    61 Series
  • Caster Rig Type
    Kingpinless
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Wheel Hardness
    85A
  • Wheel Bearing Type
    Ball
  • Load Capacity
    2400 lbs
  • Mount Height
    11.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • King Pin Diameter
    3/4 in
  • Axle Diameter
    3/4 in
  • Leg Size
    3/8 x 2-1/2 in
  • Rig Finish/Coating
    Zinc Plated
  • Weight
    33.00 lbs
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought