Motion
66-05202-60-1

CASTER CONCEPTS INC
66-05202-60-1

Plate Caster - Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 2000 lbs Load Capacity
MI ITEM #04400555
MFR #66-05202-60-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
66-05202-60-1

Plate Caster - Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 2000 lbs Load Capacity
MI ITEM #04400555
MFR #66-05202-60-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bolt Size
    1/2 in
  • Face Width
    2 in
  • King Pin Diameter
    3/4 in
  • Leg Size
    3/8 x 2-1/2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    6.5000 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Swivel Lead Length  
    2 to 3 in
  • Wheel Diameter
    5 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Swivel
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
66-05202-60-1 66 SER SWL 5 X 2 POLY BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought