Overview
Mfr description
70-05301-60-1SS 70-05301-60-1 C/W SINGLE
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Series70 Series
- Caster Rig TypeHeavy Duty
- Wheel Diameter5 in
- Face Width3 in
- Wheel Hardness95A
- Wheel Bearing TypeStraight Roller
- Load Capacity2000 lbs
- Mount Height7.0000 in
- Mounting Plate Size
- Min Bolt Hole Spacing3-3/8 - 5-1/4 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Bolt Hole ShapeSlotted
- Bolt Size1/2 in
- King Pin Diameter1 in
- Axle Diameter3/4 in
- Leg Size3/8 x 3 in
- Rig Finish/CoatingZinc Plated
- Brake TypeSingle Sided (SS)
- Weight24.00 lbs
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data