Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
70-12301-30-1LSS

Plate Caster - 70 Series, Phenolic Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 2500 lbs Load Capacity
MI ITEM #04400562
MFR #70-12301-30-1LSS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70-12301-30-1LSS 70-12301-30-1 C/W SL SS

Specifications

  • Caster Type
    Swivel
  • Additional Details
    Swivel Lock
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    70 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Wheel Bearing Type
    Precision Tapered
  • Load Capacity
    2500 lbs
  • Mount Height
    15.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • King Pin Diameter
    1 in
  • Axle Diameter
    3/4 in
  • Leg Size
    3/8 x 3 in
  • Rig Finish/Coating
    Zinc Plated
  • Brake Type
    Single Sided (SS)
  • Swivel Features
    Swivel Lock
  • Weight
    31.00 lbs
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought