Overview
Mfr description
70-18609-76-1 70 SER SWL 18 X 5.7 PNUE T
Specifications
- Caster TypeSwivel
- Wheel TypePneumatic
- Caster Load Capacity Range2,000 to 3,999 lb
- Wheel Diameter18 in
- Tire Size18 x 6.00
- Wheel Bearing TypePrecision Tapered
- Load Capacity3500 lbs
- Face Width6 in
- Bearing ID3/4 in
- Caster Rig TypeHeavy Duty
- Mount Height21.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing3-3/8 - 5-1/4 in
- Max Bolt Hole Spacing4-1/8 x 6-1/8 in
- Bolt Hole ShapeSlotted
- Bolt Size1/2 in
- King Pin Diameter1 in
- Swivel Lead Length
- Leg Size3/8 x 3 in
- Rig Finish/CoatingZinc Plated
- Product TypePneumatic Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data