Motion
71-10302-66-1

CASTER CONCEPTS INC
71-10302-66-1

Plate Caster - 71 Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2750 lbs Load Capacity
Mi Item #04400580
MFR #71-10302-66-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
71-10302-66-1

Plate Caster - 71 Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2750 lbs Load Capacity
Mi Item #04400580
MFR #71-10302-66-1

Mfr description
71-10302-66-1 71 SER SWL 10 X 3 POLY BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Bolt Size
    1/2 in
  • Face Width
    3 in
  • Leg Size
    3/8 x 3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Mount Height
    12.5000 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Wheel Diameter
    10 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Kingpinless
  • Caster Series
    71 Series
  • Caster Type
    Swivel
  • Load Capacity
    2750 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    85A
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)