Motion
72-16609-76-1

CASTER CONCEPTS INC
72-16609-76-1

Heavy Duty Pneumatic Swivel Caster - 3500 lb Capacity, 16 in Dia., 4.80/8 Tire Size
Mi Item #04400585
MFR #72-16609-76-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
72-16609-76-1

Heavy Duty Pneumatic Swivel Caster - 3500 lb Capacity, 16 in Dia., 4.80/8 Tire Size
Mi Item #04400585
MFR #72-16609-76-1

Mfr description
72-16609-76-1 72 SER SWL 16 X 6 PNEU TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Face Width
    6 in
  • King Pin Diameter
    1 in
  • Leg Size
    3/8 x 3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Mount Height
    19.1250 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Swivel Lead Length  
    2 to 2-1/2 in
  • Tire Size
    4.80/8
  • Weight
    56.00 lbs
  • Wheel Diameter
    16 in

Details

  • Bearing ID
    3/4 in
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Swivel
  • Load Capacity
    3500 lbs
  • Ply Rating
    6
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Precision Tapered
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)