Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
80-04401-39-1

Nytec Plate Caster - 80 Series, Nylon Wheel Material, 4 in Wheel Diameter, 4 in Face Width, 2500 lbs Load Capacity
MI ITEM #04400591
MFR #80-04401-39-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80-04401-39-1 80 SER SWL 4 X 4-1/4 NYTEC

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    80 Series
  • Caster Rig Type
    Extra Heavy Duty
  • Wheel Diameter
    4 in
  • Face Width
    4 in
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    6.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    1/2 in
  • King Pin Diameter
    1-1/4 in
  • Axle Diameter
    1 in
  • Swivel Lead Length
  • Leg Size
    1-1/4 in
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Material Type
    Nylon
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought