Motion
80-06309-20-2

CASTER CONCEPTS INC
80-06309-20-2

Plate Caster - 80 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 5000 lbs Load Capacity
MI ITEM #04400593
MFR #80-06309-20-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
80-06309-20-2

Plate Caster - 80 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 5000 lbs Load Capacity
MI ITEM #04400593
MFR #80-06309-20-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-06309-20-2 80 SER RGD 6 X 3 FS TB

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    80 Series
  • Caster Rig Type
    Extra Heavy Duty
  • Wheel Diameter
    6 in
  • Face Width
    3 in
  • Wheel Bearing Type
    Precision Tapered
  • Load Capacity
    5000 lbs
  • Mount Height
    8.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    1/2 in
  • King Pin Diameter
    1-1/4 in
  • Axle Diameter
    1 in
  • Leg Size
    3/8 x 4 in
  • Rig Finish/Coating
    Zinc Plated
  • Weight
    46.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text