Overview
Mfr description
80-08409-20-2 80 SER RGD 8 X 4 FS TB
Specifications
- Caster TypeRigid
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Series80 Series
- Caster Rig TypeExtra Heavy Duty
- Wheel Diameter8 in
- Face Width4 in
- Wheel Bearing TypePrecision Tapered
- Load Capacity5000 lbs
- Mount Height10.0000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/2 x 6 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Bolt Hole ShapeRound
- Bolt Size1/2 in
- King Pin Diameter1-1/4 in
- Axle Diameter1 in
- Leg Size3/8 x 4 in
- Rig Finish/CoatingZinc Plated
- Weight49.00 lbs
- Wheel Material TypeForged Steel
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data