Motion
80-10401-65-1

CASTER CONCEPTS INC
80-10401-65-1

Plate Caster - 80 Series, Polyurethane on Steel Core Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 5000 lbs Load Capacity
MI ITEM #04400599
MFR #80-10401-65-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
80-10401-65-1

Plate Caster - 80 Series, Polyurethane on Steel Core Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 5000 lbs Load Capacity
MI ITEM #04400599
MFR #80-10401-65-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-10401-65-1 80 SER SWL 10 X 4 POLY RB

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    80 Series
  • Caster Rig Type
    Extra Heavy Duty
  • Wheel Diameter
    10 in
  • Face Width
    4 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Straight Roller
  • Load Capacity
    5000 lbs
  • Mount Height
    12.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Bolt Hole Shape
    Round
  • Bolt Size
    1/2 in
  • King Pin Diameter
    1-1/4 in
  • Axle Diameter
    1 in
  • Leg Size
    3/8 x 4 in
  • Rig Finish/Coating
    Zinc Plated
  • Weight
    61.00 lbs
  • Wheel Material Type
    Polyurethane on Steel Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text