Specifications
Dimensions
- Axle Diameter1 in
- Bolt Size1/2 in
- Face Width3 in
- Leg Size3/8 x 4 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Min Bolt Hole Spacing4-1/2 x 6 in
- Mount Height8.5000 in
- Mounting Plate Size6-1/4 x 7-5/8 in
- Wheel Diameter6 in
Details
- Additional DetailsSwivel Lock
- Bolt Hole ShapeRound
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeKingpinless
- Caster Series81 Series
- Caster TypeSwivel
- Load Capacity4000 lbs
- Product TypePlate Casters
- Rig Finish/CoatingZinc Plated
- Swivel FeaturesSwivel Lock
- Wheel Bearing TypePrecision Tapered
- Wheel Material TypeForged Steel
Overview
Mfr description
81-06309-20-1L 81-06309-20-1 C/W SWIVEL