Overview
Mfr description
81-12409-65-1L 81-12409-65-1 C/W SWIVEL
Specifications
- Caster TypeSwivel
- Additional DetailsSwivel Lock
- Caster Load Capacity Range2,000 to 3,999 lb
- Caster Series81 Series
- Caster Rig TypeKingpinless
- Wheel Diameter12 in
- Face Width4 in
- Wheel Hardness95A
- Wheel Bearing TypeStraight Roller
- Load Capacity2500 lbs
- Mount Height15.5000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/2 x 6 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Bolt Hole ShapeRound
- Bolt Size1/2 in
- Axle Diameter1 in
- Leg Size3/8 x 4 in
- Rig Finish/CoatingZinc Plated
- Swivel FeaturesSwivel Lock
- Wheel Material TypePolyurethane on Steel Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data