Overview
Mfr description
83-08309-60-1 83 SER SWL 8 X 3 POLY TB
Specifications
- Caster TypeSwivel
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeShock Absorbing
- Wheel Diameter8 in
- Face Width3 in
- Wheel Hardness95A
- Wheel Bearing TypePrecision Tapered
- Load Capacity1700 lbs
- Mount Height11.0000 in
- Mounting Plate Size
- Min Bolt Hole Spacing4-1/2 x 6 in
- Max Bolt Hole Spacing4-1/2 x 6 in
- Bolt Hole ShapeRound
- Bolt Size1/2 in
- King Pin Diameter1-1/4 in
- Axle Diameter1 in
- Swivel Lead Length
- Leg Size1-1/4 in
- Rig Finish/CoatingZinc Plated
- Wheel Material TypePolyurethane on Iron Core
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data