Motion
85-06309-20-2

CASTER CONCEPTS INC
85-06309-20-2

Plate Caster - 85 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
MI ITEM #04400622
MFR #85-06309-20-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
85-06309-20-2

Plate Caster - 85 Series, Forged Steel Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 10000 lbs Load Capacity
MI ITEM #04400622
MFR #85-06309-20-2

Mfr description
85-06309-20-2 85 SER RGD 6 X 3 FS TB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Bolt Size
    1/2 in
  • Face Width
    3 in
  • King Pin Diameter
    1-1/4 in
  • Leg Size
    3/8 x 4 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Mount Height
    8.5000 in
  • Mounting Plate Size  
    6 x 7-1/2 in
  • Wheel Diameter
    6 in

Details

  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Extra Heavy Duty
  • Caster Series
    85 Series
  • Caster Type
    Rigid
  • Load Capacity
    10000 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Precision Tapered
  • Wheel Material Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)