Motion
92-21609-76-1LF

CASTER CONCEPTS INC
92-21609-76-1LF

Cush-N-Aire Pneumatic Swivel Caster - 4840 lb Capacity, 21 in Dia., 6.90/9 Tire Size
Mi Item #04400657
MFR #92-21609-76-1LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
92-21609-76-1LF

Cush-N-Aire Pneumatic Swivel Caster - 4840 lb Capacity, 21 in Dia., 6.90/9 Tire Size
Mi Item #04400657
MFR #92-21609-76-1LF

Mfr description
92-21609-76-1LF 92-21609-76-1 C/W SL FCB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Face Width
    6 in
  • King Pin Diameter
    1-1/4 in
  • Leg Size
    1-1/4 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    24.2500 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Swivel Lead Length  
    5 in
  • Tire Size
    6.90/9
  • Wheel Diameter
    21 in

Details

  • Additional Details
    Swivel Lock
  • Bearing ID
    1-1/4 in
  • Bolt Hole Shape
    Round
  • Brake Type
    Face Contact
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Dual Wheel
  • Caster Type
    Swivel
  • Load Capacity
    4840 lbs
  • Ply Rating
    10
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Zinc Plated
  • Swivel Features
    Swivel Lock
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)