Motion
K080375
FleetRunner® 85522896 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 38.09 in OAL, Standard Series
Mi Item #04402626
MFR #K080375
Price$59.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522896 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 38.09 in OAL, Standard Series
Mi Item #04402626
MFR #K080375

Mfr description
K080375 AUTOMOTIVE V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.80/each

Specifications

Dimensions

  • Overall Length
    38.09 in
  • Section Size
    K
  • Top Width
    1.087 in
  • Weight
    0.32 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)