Motion
L070-7/16 KW

MASTERDRIVE INC
L070-7/16 KW

Jaw Coupling Hub - 0.4375 in Bore
MI ITEM #04402922
MFR #L070-7/16 KW
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L070-7/16 KW

Jaw Coupling Hub - 0.4375 in Bore
MI ITEM #04402922
MFR #L070-7/16 KW

Mfr description
L070 7/16 KW CAST IRON JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    1.3600 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)