Motion
TR22607
86200404 Heavy Duty Truck V-Belt - RA Size, 1 Section, 0.594 in Width, 61.29 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
Mi Item #04403001
MFR #TR22607
Price$62.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
86200404 Heavy Duty Truck V-Belt - RA Size, 1 Section, 0.594 in Width, 61.29 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
Mi Item #04403001
MFR #TR22607

Mfr description
TR22607 AUTOMOTIVE/TRUCK V-BELT
  • Special tensile cords give high stretch resistance
  • Oil and heat-resistant construction throughout
  • Meets SAE J636b and SAE J637 specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.18/each

Specifications

Dimensions

  • Angle
    36 °
  • Overall Length
    61.29 in
  • Section Size
    RA
  • Top Width
    0.594 in
  • Weight
    0.62 lbs

Details

  • Application
    Automotive Heavy Duty Truck, Bus, Off Road Equipment
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil and Heat Resistant
  • Series
    Truck
  • Standards Met
    Meets SAE J636b and SAE J637 specifications
  • UPC_NO
    072053275896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)