Motion
NJ311E.JP1.C3

FAG (SCHAEFFLER)
NJ311E.JP1.C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
Mi Item #04405775
MFR #NJ311E.JP1.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ311E.JP1.C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
Mi Item #04405775
MFR #NJ311E.JP1.C3

Mfr description
NJ311-E-JP1-C3 SINGLE ROW CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ3
  • UPC_NO
    4012801157476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)