Motion
MU1311RUM

LINK-BELT
MU1311RUM

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
Mi Item #04408439
MFR #MU1311RUM
Price$768.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1311RUM

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width
Mi Item #04408439
MFR #MU1311RUM

Mfr description
MU1311RUM BEARING MU1311RUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.51/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.65 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058234
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)