Motion
MU5214DW728

LINK-BELT
MU5214DW728

Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 1.5626 in Width
Mi Item #04408452
MFR #MU5214DW728
Price$1,468.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5214DW728

Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 1.5626 in Width
Mi Item #04408452
MFR #MU5214DW728

Mfr description
MU5214DW728 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5626 in
  • Weight
    4.85 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    793699681383
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    793699681383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)