Specifications
Dimensions
- For Groove Depth0.57 in
- For Groove Diameter1.886 in
- For Groove Width0.068 in
- For Shaft Diameter2 in
- Free Inside Diameter1.85 in
- Thickness0.062 in
Details
- Finish CoatingPlain
- MaterialStainless Steel, Steel
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)