Specifications
Dimensions
- For Groove Depth0.09 in
- For Groove Diameter3.166 in
- For Groove Width0.103 in
- For Shaft Diameter3-11/32 in
- Free Inside Diameter3.092 in
- Thickness0.093 in
Details
- Finish CoatingPlain
- MaterialStainless Steel, Steel
- TypeExternal
Overview
Mfr description
SH-334 5100-334 EXTERNAL SNAP RING