Motion
JNL8S
Jam Nut - 1/2-20 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #04413062
MFR #JNL8S
Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 1/2-20 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #04413062
MFR #JNL8S

Mfr description
JNL8S JAM NUT
  • BODY: High Carbon Steel, Zinc Plated
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.12/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Thread Size
    1/2-20
  • Weight
    0.03 lbs
  • Width Across Flats
    0.3230 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF-2B
  • Type
    Steel Jam Nut
  • UPC_NO
    806990010735

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)