Specifications
Dimensions
- Adjustable Height Range64 to 90 in
- Cord Length10 ft
- Diameter30 in
- Fixed Or Adjustable HeightAdjustable Height
- Overall Depth33-1/2 in
- Overall Height90 in
- Overall Width29 in
Details
- Amperage2.4 A
- Blade MaterialSteel
- Guard MaterialSteel
- Horsepower1/4 hp
- Maximum Air Flow7400 cfm
- Mount TypePedestal
- Number Of Speeds3
- OscillatingNon-Oscillating
- Sound Level67/75 dB(a)
- Speed1040 rpm, 860 rpm, 902 rpm
- Standards MetETL Listed, OSHA
- Voltage120 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)