1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
15801
Zinc Plated Steel Keystock, Type: Step for Shafts, Length: 1ft, Thickness: 5/32"
MI ITEM #
04416868
MFR #
15801
Your Price
$20.14
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 15801
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
15801
Zinc Plated Steel Keystock, Type: Step for Shafts, Length: 1ft, Thickness: 5/32"
MI ITEM #
04416868
MFR #
15801
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$20.14
/each
(List
$30.21
)
Qty
Add to Cart
Overview
Mfr description
15801 3/16 X 3/32 X 1/8 X 1/16 STEP KEY
Specifications
Material
Steel
Type
Step for Shafts
Finish
Zinc Plated
Thickness
5/32 in
Length
1 ft
Step Width
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data