Motion
71531
Pedestal Fan - 30 in Diameter, Direct Drive, Non-Oscillating, 1/4 hp, 120 V
MI ITEM #04417649
MFR #71531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pedestal Fan - 30 in Diameter, Direct Drive, Non-Oscillating, 1/4 hp, 120 V
MI ITEM #04417649
MFR #71531

Mfr description
LC30AP 30" LIGHT COMMERCIAL PEDESTAL FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    30 in
  • Fixed Or Adjustable Height
    Adjustable Height

Details

  • Horsepower
    1/4 hp
  • Mount Type
    Ceiling, Pedestal, Wall
  • Oscillating
    Non-Oscillating
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)