Motion
1640700

AMES CO.
1640700

True Temper® Shovel - Steel, 18 in Blade Width, D-Grip Straight Handle
Mi Item #04418832
MFR #1640700
Price$31.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1640700

True Temper® Shovel - Steel, 18 in Blade Width, D-Grip Straight Handle
Mi Item #04418832
MFR #1640700

Mfr description
1640700 PROFESSIONAL TOOLS DWOS ARCTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.67/each

Specifications

Dimensions

  • Blade Height
    3-3/4 in
  • Blade Width
    18 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    049206164079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)