Specifications
Dimensions
- Compatible Mounting Plate Size4-1/2 x 4 in
Details
- Caster Mounting TypeTOP PLATE
- Compatible Series14, 15, 16
- Frame FinishSTEEL
- Manufacturer Catalog NumberPC160000
- Part TypeCaster Pad
- Product TypeCaster & Wheel Parts
- Series16 SERIES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)